Vinyl No Toe Wall Base Coil 4" x .125" x 120' Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Vinyl No Toe Wall Base Coil 4-in x .125-in x 120-ft Charcoal
Low cost and good looks highlights Roppe's Type TV thermoplastic vinyl base. It's extremely durable without sacrificing attractiveness, and very economical because it's made from PVC vinyl. With its moderate pricing and beautiful color palette, or vinyl wall base is an outstanding selection for any installation.
Low cost and good looks highlights Roppe's Type TV thermoplastic vinyl base. It's extremely durable without sacrificing attractiveness, and very economical because it's made from PVC vinyl. With its moderate pricing and beautiful color palette, or vinyl wall base is an outstanding selection for any installation.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1440 in |
| Depth | 1/8 in |
| Height | 4 in |
| Weight | 38 lbs |
| Thickness | 1/8 in |
Product Details
| Type | Wallbase |
| Color | Charcoal |
| Style | No Toe |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Vinyl No Toe Wall Base Coil |
| Manufacturers Part Number | C40N83P123 |
| Brand | Roppe |