- Packing peanuts cushion contents on all sides
- Interlocking shape prevents contents from settling
- Economical, fast and easy to use void fill
- 7 ft³ bags ship UPS oversize
Global Industrial
Model # :WBB1499521
Global Industrial Loose Fill Packing Peanuts 7ft³ Bag, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7 Cu. Ft. |
Product Details
| Type | Packing Peanuts |
| Material | Polystyrene |
| Package Quantity | 1 |
| Description | Loose Fill |
| Color | White |
| Manufacturers Part Number | B1499521 |
| Brand | Global Industrial |