Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dock Edge

Model # :WBB2352542

MPN #: DEF308

Dock Edge Visa Marine Toilet, 8 Litre, MSD, Grey - DEF308

Product Description
Product Features:
  • 90 degree rotating pump-out fitting
  • Bi-directional piston pump rinse
  • Leak and odour proof seal
  • 10L / 2.6 Gal. fresh water tank
  • 8L / 2.1 Gal. holding tank
  • Waste level indicator
  • Large fresh water capacity
  • Measures 31cm H x 35cm W x 37cm D

PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-8/9 in
Height12-4/5 in
Weight8 lbs

Product Details

StyleVisa
MaterialPlastic
Package Quantity1
DescriptionDock Edge Visa Marine Toilet, 8 Litre, MSD, Grey - DEF308
ColorGray
Manufacturers Part NumberDEF308
BrandDock Edge

Warranty

WarrantyLimited