Viscosity Cup
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 3 in |
| Depth | 2-1/2 in |
| Height | 5 in |
| Weight | 1/10 lbs |
Product Details
| Type | Viscosity Cup |
| Capacity | 4 oz. |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | 0153165 |
| Brand | Earlex |
Related Products
The Control Pro 150 High Efficiency Airless™ takes the fear out of airless spraying, making it easier to paint like a pro. The HEA system's new tip technology decreases overspray by up to 55 percent while delivering softer spray, improving control and providing a more-consistent finish. The durable and powerful .55 horsepower HEA pump can spray unthinned coatings with a rebuildable fluid section that maximizes sprayer life and is backed by the industry's best and longest warranty.
The California Air Tools 365C (5) Gallon Pressure Pot for Casting. Features a Teflon® coated steel tank for easy clean up. A standard 5 gallon paint pal/bucket (Dia.12" x H 14 1/2") can fit inside this pot. Exterior dimensions are 16" Wide x 24.5" High with lid assembled. Commercial Use: Refer to State & City Codes. Features: Maximum Pressure: 80 PSI Operating Pressure: 60 PSI Internal dimensions: 13" Wide x 14 3/4" deep with lid applied. Air Hose (inlet) Connection - 1/4" Male Industrial Quick Connector Removable caster wheels for stability and portability. Double output regulator On/Off ...
Lightweight and easy to use, the 3M™ Performance Spray Gun was built for the industrial painter. Made from impact-resistant composite, it is one of the lightest spray guns in the industry, yet durable enough for demanding conditions. From the trigger to the body, the spray gun was optimized by kinesiologists to enhance comfort specifically for the high demands of all-day spraying. The 3M™ Performance Spray Gun our industrial coating solution that can help reduce variability in your process and boost productivity by giving technicians a smarter way to spray. With its versatile ...
The iSpray nozzle is a patented Wagner design that allows for painting broad interior or exterior surfaces with unthinned coatings. The iSpray will deliver a light texture finish when spraying unthinned latex, smoother finishes with thin-bodied materials such as stains and lacquers. The nozzle is designed with flow rate control as well as pattern settings for horizontal, vertical, narrow, and wide. The Wagner exclusive Lock-n-Go technology allows for this accessory to be quickly switched for material change and easy cleaning and can be used with most Wagner HVLP products.
The Flexio 5000 stationary system puts the weight in the integrated storage case on the ground for extended spraying comfort. It can paint a wall 12 times faster than a brush or put a fine finish on furniture saving time and effort. With improved pattern design and spray control, painting can be done indoors or outdoors with less mess and clean up. The 5000 comes complete with two nozzles, one for big surface projects like walls and ceilings and the other for small projects and fine finishing on furniture, cabinets and trim. The turbine sits on the ground delivering air power through the ...