Rediform® Visitors Log Book, 1000 Entries, 11" x 8-1/2", White, 50 Pages/Book
Write a Review
|
Questions & Answers (0)
Product Description
Log book for visitors records name, company, date, badge number, arrival/departure times and department or person visited. Design features spiral binding and a flexible cover. Log book offers space for 1,000 entries on 50 pages. Paper is made with a high percentage of recycled material.
PRICE
$21.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 8-1/2 in |
Product Details
| Sheets | 50 |
| Style | Log Book |
| Pads | 1 |
| Package Quantity | 50 Pages/Book, 1 Book |
| Description | Visitors Log Book |
| Color | Blue |
| Paper Color Family | White |
| Paper Type | Notebook |
| Brand | Rediform |