Tops® Guest Check Book, 2-Part, 3-11/32" x 6-3/8", White/Canary, 50 Sets/Book, 10 Books/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Guest check book ensures proper documentation of important sales information. Chart offers a place to itemize an order and to list quantity and cost of each item. Detail up to 11 items. Each form also has space for the total cost, name of waiter, number of persons and table number. Forms are consecutively numbered.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-11/32 in |
| Height | 6-3/8 in |
Product Details
| Sheets | 50 |
| Type | Receipt Book |
| Color | Blue |
| Binding Type | Glued |
| Sheet Perforation | Perforated |
| Paper Color Family | White, Canary |
| Paper Type | Forms |
| Style | Receipt Book |
| Punched/Unpunched | Unpunched |
| Pads | 10 |
| Description | Guest Check Book |
| Package Quantity | 50 Sets/Book, 10 Books/Pack |
| Brand | Tops |