Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2837392

MPN #: NSRI492WSW-0

CorePoint Scientific Temperature Test Chamber, Double Solid Door, 49 Cu. Ft.

Product Description
These units are designed to meet the demanding requirements for scientific and laboratory research. Advanced engineered design incorporates the latest in cabinet, refrigeration, temperature control and monitoring features. Provides energy efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications.

These models include a Proportional Integral Derivative (PID) Controller with LCD Display, three stainless steel sliding tray shelves (per door), keyed door lock, probe access port (3/4"), white powder coated steel exterior and stainless steel interior, and an extensive package of audible and visual temperature alarms. Units utilize natural, hydrocarbon refrigerant and are backed by an industry leading 18 months parts and labor warranty plus an additional three-year compressor parts warranty. Models are available in several configurations including a single door (23 cu. ft. capacity) and double door (49 cu. ft. capacity) with glass and solid door options.

PRICE
$22,359.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36.375 in
Width54 in
Height81.5 in
Weight480 lbs
Exterior Dimensions54"W x 81-1/2"H x 36-3/8"L

Product Details

Operating Temperature Range20°C to 60°C
ColorWhite
ConvectionForced Air Convection
Capacity49 FT³
Voltage115 V
Number of Shelves8
MaterialStainless Steel shelves; Aluminum exterior
DescriptionTemperature Test Chamber, Double Solid Door
Package Quantity1
Manufacturers Part NumberNSRI492WSW-0
BrandCorepoint Scientific
Digital/AnalogDigital

Warranty

Warranty18 Months Parts & Labor Plus An Additional 5 Year Compressor Parts

Compliance & Certifications

CertificationsETL Listed