Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vulcan

Model # :WBB2277585

MPN #: VRH8-2M1ZN

Vulcan VRH8-2M1ZN Half Height Cook and Hold Oven, Single Compartment, 208/240 V

Product Description
Vulcan Cook & Hold Ovens use gently recirculated heated air that moves uniformly and consistently around meats, seafood, poultry, vegetables, baked goods and more. Because the ovens operate at a lower temperature than standard or convection ovens, meats come out richly browned and flavorful, seafood is moist and appetizing, and vegetables are colorful and nutritious.

Features:
  • Structural components are 100% stainless steel
  • Interior pan supports removable for easy cleaning
  • Mechanical temperature controls
  • 3 wire cooking shelves
  • 250° F roast thermostat allows for roasting and rethermalization
  • Low speed convected air browns and caramelizes with reduced shrinkage
  • Set of (4) 5" casters - 2 swivel with locks and 2 rigid
  • 208/240 V dual voltage, 50/60 Hz, 1-Phase, 6' power cord with plug


PRICE
$8,499.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/2 in
Depth33 in
Height42-1/2 in
Weight170 lbs

Product Details

SeriesVRH
Hertz60 Hz
Capacity8/12
Voltage208 V
Made in the USAYES
MaterialStainless Steel
Phase1
DescriptionCook & Hold Oven
Manufacturers Part NumberVRH8-2M1ZN
Fuel TypeElectric
BrandVulcan

Warranty

Warranty1 year limited parts & labor warranty 10 years on heating elements

Compliance & Certifications

CertificationsUL Listed