Bar & Wine Tools
Type
Brand
Length
Material
Width
Height
Capacity
Color
Price
Related Products
San Jamar EZ-Chill® Refreezable Ice Packs The EZ–Chill Refreezable Ice Pack is the better way to keep food and beverages chilled on the go. Each EZ-Chill Ice Pack lasts up to five hours, and can be used over and over again. Designed for use with our EZ-Chill™ Condiment and Garnish Centers, this non-toxic gel pack effectively chills food wthout the mess caused by melting ice. For use with the San Jamar EZ-Chill, Mini Dome® and Dome® Stacker condiment and garnish centers, or virtually anywhere ice is used to chill food and beverages. Features: Works for up to 5 hours when completely frozen ...
Maximizer™ Portable Bar 56", 26-1/2", 48-1/2" - Black Features: All of the style and features you expect in a premium bar at a very affordable price. Ergonomic 2-step bar and countertop is designed for ease of drink preparation and serving; built in cutting board Large 56" serving area keeps condiment caddies within reach without blocking preparea Durable solid molded countertop is easy to clean and includes a convenient molded-in bar mat well Unique sliding storage drawer accommodates mixers, sodas, or standard business boxes Fully assembled, no tools necessary Sturdy 5" ...
BK Resources BEVT-3096R, Stainless Beverage Table, Sink On Right, 5"Riser Electric Outlet 30X96 BK Resources Heavy Duty beverage table measures 36" tall 96"W x 30"D. On the right side there is a 14"x10" sink with gooseneck faucet. The top is made from 14 gauge stainless steel and the body is made from 18 gauge stainless steel. The 5" riser prevents objects from sliding off and has an electric outlet for convenience. Table has a built- in urn trough with a drain for drips and spills. There is a hinged door under the sink and 1 standard adjustable shelf. Table has a 3-10 day lead time. ...
Features: Pour a perfect 2-1 drink every time with our patented vented spout design Two-piece spout and neck design for easy cleaning Exclusive manufacturing process ensures airtight seal with no leaks Made of high density, break-resistant polyethylene Easy clean containers have straight wall design with no sharp interior edges that can collect food or bacteria Unique stacking ridge on quart and pint caps make storage on shelf in refrigerator easy and secure Color-coordinated spouts and caps for easy product identification BPA free
Wrought Iron Paper Towel Holder, 12" H x 6" Dia.(30.5 x 15.2 cm)