Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LB White

Model # :WBB3143633

MPN #: Volt 9

LB White® Volt™ Portable Electric Heater w/ Thermostat, 240V, 1 Phase, 9000W

Product Description
Volt™ Electric Heaters are best for applications where heating is needed, as well as drying and ventilating. These portable forced air electric heaters feature a user-friendly electric design and are capable of quick, high temperature rises.

Features:
  • Industrial-grade fan
  • Stainless jacketed heating coils
  • Powder coated steel housing
  • High-quality sealed motor
  • Quiet, combustion-free operation
  • No fuel spills or odors
  • Overheat protection at 104°F
  • Integrated ambient thermostat knob from 32°F – 100°F
  • UL approved
  • 9 kW
  • 30,700 BTU
  • Power Cord: 3 x 8 AWG
  • For Use with : 240 Volt


PRICE
$1,149.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16 in
Width11-13/16 in
Height18-5/16 in
Weight39.9 lbs
Cord Length10 ft

Product Details

TypePortable Electric Heater
CFM350 CFM
ColorWhite
Amperage37.5 A
Heat Settings1
Wattage9000 W
Voltage240 V
IncludesIntegrated Ambient Thermostat
Watts High9000 W
MaterialSteel
Phase1
Plug TypeNEMA 14-50P
Manufacturers Part NumberVolt 9
BTU30700 BTU
ThermostatYes
BrandLB White
Frequency60 Hz

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL