Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LB White

Model # :WBB3143619

MPN #: Volt 60

LB White® Volt™ Portable Electric Heater w/ Thermostat, 480V, 3 Phase, 60000W

Product Description
Volt™ Electric Heaters are best for applications where heating is needed, as well as drying and ventilating. These portable forced air electric heaters feature a user-friendly electric design and are capable of quick, high temperature rises.

Features:
  • Industrial-grade fan
  • Stainless jacketed heating coils
  • Powder coated steel housing
  • High-quality sealed motor
  • Quiet, combustion-free operation
  • No fuel spills or odors
  • Overheat protection at 104°F
  • Integrated ambient thermostat knob from 32°F – 100°F
  • UL approved
  • 60 kW
  • 205,000 BTU
  • For Use with : 480 Volt


PRICE
$6,299.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Height25 in
Weight125 lbs

Product Details

TypePortable Electric Heater
CFM1765 CFM
ColorWhite
Amperage75 A
Heat Settings3
Wattage60000 W
Voltage480 V
IncludesIntegrated Ambient Thermostat, Wheels
Watts High60000 W
MaterialSteel
Phase3
Manufacturers Part NumberVolt 60
BTU205000 BTU
ThermostatYes
BrandLB White
Frequency60 Hz

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL