Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LB White

Model # :WBB3143610

MPN #: Volt 3

LB White® Volt™ Portable Electric Heater w/ Thermostat, 240V, 1 Phase, 3000W

Product Description
Volt™ Electric Heaters are best for applications where heating is needed, as well as drying and ventilating. These portable forced air electric heaters feature a user-friendly electric design and are capable of quick, high temperature rises.

Features:
  • Industrial-grade fan
  • Stainless jacketed heating coils
  • Powder coated steel housing
  • High-quality sealed motor
  • Quiet, combustion-free operation
  • No fuel spills or odors
  • Overheat protection at 104°F
  • Integrated ambient thermostat knob from 32°F – 100°F
  • UL approved
  • 3 kW
  • 10,200 BTU
  • Power Cord: 3 x 16 AWG
  • For Use with : 240 Volt


PRICE
$535.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/16 in
Width10-3/16 in
Height15-3/16 in
Weight20.3 lbs
Cord Length10 ft

Product Details

TypePortable Electric Heater
CFM205 CFM
ColorWhite
Amperage12.5 A
Heat Settings1
Wattage3000 W
Voltage240 V
IncludesIntegrated Ambient Thermostat
Watts High3000 W
MaterialSteel
Phase1
Plug TypeNEMA 6-15P
Manufacturers Part NumberVolt 3
BTU10200 BTU
ThermostatYes
BrandLB White
Frequency60 Hz

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL