Vortex Mixer, Mini, Fixed Speed, 120v, 60Hz, US Plug
Write a Review
|
Questions & Answers (0)
Product Description
When looking for a basic, fixed speed vortex mixer with a small footprint for your limited bench space, look no further than the Globe Scientific GVM-MINI. Despite its small size, the GVM-MINI has a wide, stable base to remain in place when in use. When you press your tube down on the top cup, the 3000rpm and small 4.8mm orbit create a vibratory motion to quickly and efficiently mix most tube sizes.
PRICE
$185.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Hertz | 60Hz Hz |
| Manufacturers Part Number | GVM-MINI |
| Voltage | 120v V |
| Sterile | Non-Sterile |
| Package Quantity | 1 |
| Brand | Globe Scientific |