- Applications: Re-Suspending Liquids, Mixing Reagents, Buffers and Emulsions, ELISA Assay, Drug Extractions, Mixing Samples
- Display: Independent LED displays for speed/time allow the operator to view both settings simultaneously (digital models) and adjustment knob with dial markings for variable speed control (analog models)
- Operation: Detachable 3-wire cord and plug (included)
- Construction: Cup head and 3-inch accessory platform for beakers, flasks, test tubes etc. (included with all models), stainless steel microtube holder for 12 tubes (pulsing models)
- Design Features: Microprocessor-control to maintain set speed for consistent mixing action (digital models), 230V models have a maximum speed of 2500 rpm
Ohaus® VXMNAL Mini Analog Vortex Mixer, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Four Ohaus® Mini Vortex Mixer models for gentle to high-speed reliable mixing. Non-digital model offers variable speed control, and digital model allows input of the exact speed and time to achieve repeatable results every time. Pulsing model features a unique pulse action that reduces heat generation, while providing more effective mixing and cell disruption. Fixed speed model offers simple one-touch, high-speed mixing for repeat applications.
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Width | 4-3/4 in |
| Height | 6-1/2 in |
| Weight | 9 lbs |
| Orbit Diameter | 0.2 (4.9 mm) in |
Product Details
| Type | Vortex Mixer |
| Temperature Range | 39 - 104 °F |
| Capacity | 1.1 lbs / 0.5 kg |
| Voltage | 120 V |
| Control | Analog |
| Material | ABS Housing |
| Description | Mini Analog Vortex Mixer |
| Package Quantity | 1 |
| Manufacturers Part Number | 30392115 |
| Brand | Ohaus |
| Speed | 300 - 3200 rpm |
| Frequency | 50/60 Hz |
Compliance & Certifications
| Certifications | CAN/CSA C22.2 61010-1, UL 61010-1, TUV SUD |