Power Smith Voyager DC Adaptor For 18V Milwaukee® Batteries
Write a Review
|
Questions & Answers (0)
Product Description
Adapts All 18V Milwaukee Battery Packs To Power Smith Voyager Work Light PVLR8000A; Transforms your Milwaukee 18-Volt battery into power source for the voyager 8,000 Lumen collapsible tripod light.
PRICE
$8.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 |
| Width | 2 in |
| Height | 3-3/4 in |
Product Details
| Type | Power Tool Adapter |
| Voltage | 18 V |
| Material | Plastic |
| Amperage | 1 A |
| For Use With | Power Smith Voyager PVLR8000A & PVLR8000A-C |
| Brand | Power Smith |
Warranty
| Warranty | 2 yr |