Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Whirlpool

Model # :WBB3781918

MPN #: WHAT102-HAW

Whirlpool® Through The Air Conditioner Heat & Cool, 10000 BTU, 230V

Product Description
Whirlpool's® line of home comfort products keeps the climate inside your home just right. The through-the-wall air conditioners are compatible with standard wall sleeves and offer a permanent cooling solution for areas of your home that are not connected to a central cooling system, saving you the hassle of summer installation then winter storage. This 10,000/9800 BTU model quickly cools a room up to 450 square feet with up to 1.2 pints per hour dehumidification. It also features 10600/8600 BTUs of supplemental heating to take the chill out of early Fall nights but is not meant as a primary heat source in the coldest months. Equipped with a programmable 24-hour, you can customize the start and stop times to fit your schedule. Plus, three cooling speeds, Eco function, and Sleep function all give you the flexibility you need to keep you comfortable. Eco Mode conserves energy by turning off the compressor when your desired room temperature is reached. On-board electronic controls are supplemented by a convenient remote control so you can customize your cool from anywhere in the room. This unit requires a special 230-volt/20-amp electrical outlet and will not operate with a standard 115V household electrical outlet.

Features:
  • Includes universal interior trim kit for existing standard wall sleeve
  • Operating modes include Cool, Dry, Fan, and Auto


PRICE
$579.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/16 in
Depth20-1/4 in
Height14-1/2 in
Weight65.9 lbs
Coverage Area450 ft²

Product Details

TypeCooling with Heat
CFM252 CFM
Watts Cooling980 W
Remote ControlYes
ColorWhite
Number of Speeds3
RefrigerantR32
Combined Energy Efficiency Ratio (CEER)9.6
BTU Cooling10000
Amps Cooling11 A
Dehumidification1.2 PPH
Watts Heating3650 W
Voltage230 V
ControlElectronic
Manufacturers Part NumberWHAT102-HAW
Refrigerant TypeR-32
BrandWhirlpool

Warranty

Warranty1 yr

Compliance & Certifications

Energy Efficiency Rating (EER)9.6