Friedrich® VPAK Wall Plenum, Telescopes 8" to 14" Deep
Write a Review
|
Questions & Answers (0)
Product Description
This is a required accessory for installation of Friedrich®'s Vert-I-Pak® line. This is a two-part telescoping sleeve that sits inside the exterior wall penetration. This sleeve telescopes from 8 inches to 14 inches in depth.
PRICE
$459.95
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 |
| Width | 10 in |
| Depth | 32 in |
| Height | 26 in |
| Weight | 34 lbs |
Product Details
| Type | Accessory |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | VPAWP1-14 |
| Brand | Friedrich |