Rig-Master Vrtcl Concrete Pressure Tong w/ Urethane Pads, 550 Lbs. Cap., 1-3/16" - 5-1/2" Grip Range
Write a Review
|
Questions & Answers (0)
Product Description
Designed for handling cured concrete products. Automatically adjusts to the load size. Easy to release manual latch. Pivoting pads align with load surface for proper contact. Polyurethane pads grip surface without damage. Complies with ASME Standards. Made In The USA.
PRICE
$1,469.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-13/16 in |
| Width | 5 in |
| Height | 8-13/16 in |
| Weight Capacity | 550 lbs |
| Weight | 25 lbs |
| Dimension T | 11/16 in |
| Dimension C | 2 in |
| Bail Opening | 1.6875 x 2 in |
| Dimension A | 11/16 in |
| Head Room | 13.5 - 29.5 in |
| Grip Range | 1-3/16 - 5-1/2 in |
| Dimension B | 1-11/16 in |
| Working Load Limit | 550 lbs |
Product Details
| Assembly Required | No |
| Type | Concrete Pressure Tong with Urethane Pads |
| Color | Yellow |
| Position | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 172-1/4 |
| Brand | Rig-Master |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |