Handheld Shower Heads
Brand
Material
Type
Color
Price
Related Products
DreamLine SHEN-2134340-04 Prism 34 1/8 x 34 1/8 Frameless Pivot Shower Enclosure Brushed Nickel Finish 34 1/8 in. D x 34 1/8 in. W x 72 in. H 3/8 in. (10 mm) thick clear tempered glass Brushed Nickel hardware finish Frameless glass design Out-of-plumb installation adjustability: Up to 3/8 in. per side Pivot door with full length magnetic door latch Anodized aluminum wall profiles Designed to be installed against finished walls (not directly to studs) Door walk-in: 22 7/16 in. Stationary panel: Two 17 in. panels Reversible for right or left door opening installation Material: Tempered ...
ZURN Z7301-SS-MT-DV2P-HW Single handle pressure balancing mixing shower unit, ceramic control cartridge with stainless steel balancing piston, built in reverse connection capability (To reverse the hot and cold inlets simply remove cartridge and turn 180o), two service stops / check stops, and adjustable limit stop. When valve is turned on it must rotate from cold through to the hot position. All exposed trim and handle are metal with polished nickel chrome plated surface. The valve is supplied with a two-way brass diverter valve, 60 flexible metal hose, 24 mounting slide bar wall ...
Speakman S-3011-BN-E2 Anystream® Alexandria 2.0 GPM Showerhead, Brushed Nickel A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria 2.0 GPM Showerhead provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm. The 2.0 gallon per minute flow control allows for an average water savings of 4 gallons per shower. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. ...
Speakman S-3014-BN-E2 Anystream® Caspian 2.0 GPM Showerhead, Brushed Nickel A massage showerhead with a classical look and powered by patented Speakman technology, the Anystream® Caspian 2.0 GPM Showerhead provides luxurious, full-body sprays from an ergonomically classically styled fixture that attaches to any standard shower arm. The 2.0 gallon per minute flow control allows for an average water savings of 4 gallons per shower. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply ...
The Bath and Hand Shower System with ADA Slide Bar combines eclectic style and convenience for practical functionality in the bathroom. Featuring the hand shower with ADA pause/trickle adapter, 60 inch metal shower hose, shower arm and flange, ADA grab bar, anti-scald pressure balance shower valve with trim, and diverter tub spout, this shower package offers Speakman's legacy of hotel showers at home. Patented Anystream® 360˚ technology allows you to easily transition through 360° of full-force needling spray, central pulsating massage, or a combination of both settings, all with a ...