Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB1170564

MPN #: VS-2007-E2

Speakman VS-2007-E2 Anystream® Napa 2.0 GPM Hand Held Showerhead

Product Description
Speakman VS-2007-E2 Anystream® Napa 2.0 GPM Handheld Showerhead

Modeled and sculpted in European style, the 20% Water Reduction Anystream® Napa 2.0 GPM Hand-held Showerhead provides luxurious, full-body sprays in a balanced, ergonomically designed Handshower. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. Simply rotate the wide spray face to transition effortlessly through gentle rain, full-flood and therapeutic, pulsating massage 2.0 gallons-per-minute sprays. Extra-long hose allows for complete freedom of movement and easy bath times for children and pets. Precision-engineered Speakman components and materials resist sediment buildup.

Features:
  • Constructed of lightweight Speakman Engineered Plastic
  • Lifetime limited warranty
  • 60 in. Metal hose and mounting bracket included
  • Anystream® 360° Patented Technology
  • Consistent spray performance even under low water pressure
  • WaterSense certified 2.0GPM low flow rate
  • Speakman Since 1869™
PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in
Hose Length60 in
Face Diameter3-1/2 in

Product Details

Gallons per Minute2 gal/min
Slide Bar IncludedNo
Pause/Trickle ControlNo
Mounting LocationWall
MaterialPlastic
Spray Pattern4
Manufacturers Part NumberVS-2007-E2
Multi FunctionYes
ShapeRound
BrandSpeakman
Number of Jets5
Number of Showerheads1
ColorSilver
SeriesAnystream® Napa
Self Cleaning NozzleYes
Hose IncludedYes
Liters per Minute7.6 LPM
StyleShower Head
DescriptionNapa 2.0 Gpm HandHeld Showerhead
Connection StyleNPTM

Compliance & Certifications

ADA CompliantNo
WaterSense CertifiedNo