Features:
- The sealed case protects the instruments from corrosion even in the most aggressive environments with an IP 54 protection rating
- The Lock Key prevents unintentional modifications of the work setting
- Full protection in case of overload, overtemperature and overcurrent
- The vibration sensor guarantees maximum safety
- Brushless motor and SpeedServo™ technology maintain torque constant at any speed
- Single and double speed gear models
- Up to 200 Ncm torque and 100 L volume depending on the model
- Silent operation even at maximum speed (up to 2000 rpm)
- The OHS SmartChuck™ technology simplifies the shaft accommodation process that canbe carried out even with one hand and does not require any tool, making your life easier
- All the important information are always at a glance and the knob and keys facilitate theuse in any conditionTemperature monitoring with included Pt 100 temperature probe
- Real time torque, speed and temperature graph monitoring
- Integral timer
- Programmable methods
- Remote control via Wi-Fi connection to VELP Ermes Cloud Platform