Velp Scientifica Stirring Shaft with Anchor
Write a Review
|
Questions & Answers (0)
Product Description
Stirring shaft that generatesa tangential flow with high shearing forces on the ends. The flow generated limits the possibility of sedimentation on the walls of the container.
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-11/16 |
| Width | 3/16 in |
| Depth | 3/16 |
| Height | 1-11/16 |
| Chuck Diameter | 7mm |
Product Details
| Type | Stirring Shaft |
| For Use With | Overhead Stirrers |
| Plate Material | Stainless Steel |
| Material | Stainless Steel |
| Description | Stirring Shaft with Anchor |
| Features | Anchor mixing shaft |
| Manufacturers Part Number | A00001311 |
| Shape | Anchor |
| Brand | Velp Scientifica |