Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126471

MPN #: F203A0178

Velp Scientifica MULTISTIRRER15 Magnetic Stirrer, 100-240V 50-60Hz

Product Description
Robust and Practical Control panel is shielded from liquid spills Epoxy-coated tough steel casing Stainless steal cover Ergonomic - very low height Speed regulation from 80 to 1500 rpm Universal mains voltage/frequency range Light weight, easy to move Designed for the longest lifespan and guaranteed by 3 years warranty

Features:

  • Multi-position magnetic stirrer with stainless steel top for the simultaneous stirring of 6 or 15 positions. Ideal for chemistry, microbiology, biochemistry applications.
  • Available in two models for 6 positions of 400 ml and 15 positions of 250 ml
  • Speed regulation from 80 to 1500 rpm
  • Excellent speed control (electronic), even at low speeds
  • Remains cold, even after days of continuous use


PRICE
$2,285.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9
Width14-7/16 in
Depth14-7/16
Height2

Product Details

TypeMagnetic Stirrer
Max TemperatureAmbient °F
For Use WithParallel Sample Processing
Stirring Positions15
Speed RangeVariable RPM
CapacityMulti-Vessel L
Voltage100-240V V
MaterialStainless Steel
DescriptionMagnetic Stirrer
FeaturesMULTISTIRRER15 platform
Manufacturers Part NumberF203A0178
ShapeRectangular
BrandVelp Scientifica