Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126512

MPN #: F201A0151

Velp Scientifica LS Overhead Stirrer, 110-230V/50-60Hz

Product Description
Analogical overhead stirrer with 40 Ncm torque able to stir up to 25 L. LS can reach speeds of 2000 rpm and stir up to 25 litres. The device can manage viscosity, with a maximum of 25,000 mPas.The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.

Features:

  • The LS is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
  • Maximum torque of 40 Ncm
  • Supports applications with a maximum viscosity of 25 000 mPas
  • Electronic speed regulation from 50 to 2000 rpm, up to 25 L
  • Long life, robust motor
  • Easy-chuck to change the shafts without tools
  • Automatically stops if blocked – no burn-out or damage
  • Overload, overcurrent and overtemperature protection
  • Sealed to IP 40 standard


PRICE
$1,575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-11/16
Width8-1/2 in
Depth7-11/16
Height3-1/8
Chuck Diameter1-10mm

Product Details

TypeOverhead Stirrer
Max TemperatureAmbient °F
For Use WithGeneral Overhead Mixing
Stirring Positions1
Speed RangeVariable RPM
Plate MaterialStainless Steel
Voltage110-230V V
MaterialStainless Steel
DescriptionOverhead Stirrer
FeaturesLS overhead stirring
Manufacturers Part NumberF201A0151
ShapeBenchtop
BrandVelp Scientifica