Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126520

MPN #: F204A0168

Velp Scientifica AMI4 Magnetic Stirrer, 100-240V/50-60Hz

Product Description
Resistant and Reliable Control panel is shielded from liquid spills Epoxy-coated tough steel casing Designed for the longest lifespan and guaranteed by 3 years warranty Illuminated surface for visualization of particles and color changes Ideal for microtitration, in particular for subtle color changes Soft start but rapidly reaching set speed

Features:

  • Illuminated magnetic stirrer particularly useful for titrations. The illuminated surface facilitates the visualization of particles and color changes. It guarantees excellent speed control (electronic), even at low speed.
  • Speed regulation up to 1100 rpm
  • Excellent electronic speed control, even at low speed
  • 4-position model provides independent speed regulation
  • Possibility to adjust the illumination brightness


PRICE
$2,389.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8
Width5-15/16 in
Depth10-5/8
Height2-3/16
Plate SizeAluminum Plate in

Product Details

TypeMagnetic Stirrer
Max TemperatureAmbient °F
For Use WithGeneral Mixing
Stirring Positions1
Speed RangeVariable RPM
Plate MaterialAluminum
CapacityMedium Volume L
Voltage100-240V V
MaterialAluminum
DescriptionAMI4 Magnetic Stirrer
FeaturesAMI4 magnetic stirrer
Manufacturers Part NumberF204A0168
ShapeSquare
BrandVelp Scientifica