Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169902

MPN #: BA9-1232708

Baileigh® TN-400X3 Abrasive Belt Notcher, 1/2" - 2-1/2" OD, 4 HP, 1 Phase, 220V

Product Description
The Baileigh® TN-400X3-3 Station Abrasive Tube Notcher is a powerful and versatile machine designed for quick and efficient notching of tubes and pipes. It features a 220-volt single-phase 4 hp motor and a forward and reverse switch for change of belt direction for standard grinding on the rear of the machine. The stand of the notcher has a convenient storage location for all mandrels/rollers, which includes seven rollers ranging from 1/2" to 2-1/2" that come standard with the machine. Additionally, it is designed for quick belt changes, which makes it easy to switch between different grits of the three replacement belts included (one each of 36G, 60G & 80G). Overall, the Baileigh® TN-400X3-3 Station Abrasive Tube Notcher is a reliable and efficient tool for any metalworking shop.

Features:
  • Three-station design provides quick and easy access to notching, grinding, and deburring at 3 different stations
  • Notches up to 2-1/2" OD tubing at 60° with included mandrels
  • V-jaws of the vise tightly grip both light- and heavy-gauge tubes
  • Smooth rail system, controlled by an industrial helm joint and a polished slideway, feeds the material into the belt
  • You can adjust belt tension with the convenient wheel


PRICE
$5,919.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Notching Angle60°
Voltage220
Phase1
DescriptionAbrasive Tube Notcher
Manufacturers Part NumberBA9-1232708
Notch Capacity1/2" - 2-1/2"
Motor Horsepower4 HP
BrandBaileigh Industrial