Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB477806

MPN #: 3500BL

Serenity™ Big And Tall Leather High Back Chair

Product Description
The individual needs of a workspace are met with the comforts of leather. Designed for life's varying sizes, the Big and Tall Leather Chair provides a luxurious seating experience in any working environment. The chair is especially designed for the big and tall person, with a weight capacity of 500 lbs. The Big and Tall Leather Chair features a swivel seat with pneumatic height adjustment, tilt lock, and tilt tension on a 5-star, oversized base. It's the perfect solution for every unique work environment.

PRICE
$875.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height48-1/2 in
Weight Capacity500 lbs
Weight63 lbs
Seat Width21-1/2 in
Seat Depth22 in
Seat Height19-1/2 - 22-1/2 in
Min Seat Height19-1/2 in
Max Seat Height22-1/2 in
Base5-Star Base
Min Back Height26 in
Max Back Height26 in
Back Width22 in
Back Height26 in

Product Details

Frame Color FamilyBlack
Tilt TypeBack Only
Application/UsageOffice Seating
SwivelYes
Arm TypeFixed
BrandSafco
TypeBig & Tall Chair
ColorBlack
SeriesSerenity
CastersYes
Number of Seats1
Seat Color FamilyBlack
DescriptionLeather Office Chair
Frame MaterialSteel
Back TypeHigh Back
Seat MaterialLeather