x

Take 15% off your entire order!

Offer applied at checkout

Vynckier Afp1208n Aria 12" X 8" Non-Metallic Front Plate - Min Qty 3

Vynckier Afp1208n Aria 12" X 8" Non-Metallic Front Plate - Min Qty 3

Item #: WBB692559

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier AFP1208N ARIA 12" X 8" Non-Metallic Front Plate

Vynckier Enclosure Systems standard ARIA polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations. All bases are made of light grey (RAL7035) fiberglass reinforced polyester. Internal three-point closing system, one-point entry. Mutiple locking systems available.Furnished, four threaded studs and bolts for mounting plate or mounting frame installation.Door bosses for front panel mounts.Easy to install hinged Aluminum front panel.Maintenance free and corrosion resistant.Temperature resistance: -58°F to +302°F (-50°C to 150°C), momentary to 392°F (200°C).Seamless polyurethane gasket in molded door edge channel.Ergonomic closing mechanism - standard, slotted 1/4 turn latch.Patented door-lifter ensuring the door takes it's center position during closing.Self-adhesive rain-shield included as a standard accessory, each cabinet.Easily modified, conventional tools such as a drill, milling equipment, saw or punch.Optional gasketed or bonded windows are available.

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER AFP1208N
  • TYPE Front Plate
  • CONSTRUCTION Non-Metallic
  • OUTSIDE HEIGHT INCHES 9.84
  • OUTSIDE WIDTH INCHES 5.91
  • SERIES ARIA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier Vfph806a-Kit Vj/Rvj 8" X 6" Aluminum Hinged Front Plate Kit Form - Min Qty 3

Item #: B692918

Not Yet Rated

Usually ships in 5 to 8 days

$67.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier Afp1208n Aria 12" X 8" Non-Metallic Front Plate - Min Qty 3

Vynckier Afp1208n Aria 12" X 8" Non-Metallic Front Plate - Min Qty 3

Item #: WBB692559

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant