x

Take 15% off your entire order!

Offer applied at checkout

Vynckier Vm554ctk Vm 5" X 5" X 4" Non-Metallic Enclosure, Transparent Cover, Knockouts - Min Qty 4

Vynckier Vm554ctk Vm 5" X 5" X 4" Non-Metallic Enclosure, Transparent Cover, Knockouts - Min Qty 4

Item #: WBB692298

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier VM554CTK VM 5" X 5" X 4" Non-Metallic Enclosure, Transparent Cover, Knockouts

The VM Series range in size from from 5" x 3" to 7" x 7", varying depths, 10 sizes and a variety of configurations.The VM series "CTK" enclosures include a transparent cover, knockouts in the base and 4 non-metallic corner screws.All bases are made of impact and corrosive resistant VALOX® 357U thermoplastic polyester, light grey (RAL7035).Transparent covers are made from LEXAN® Polyurethane.Molded internal bosses for back panel mounting of components or DIN rails.ASTM D 648 up to 280°F (138°C) heat deflection temperature.Tongue, groove gasket fitting to ensure a tight seal.Seamless poured polyurethane gasket provides oil-resistant, watertight, dust tight seal.VALOX® material is easily punched, drilled, sawed or filed.VALOX® is a crystalline thermoplastic polyester.VALOX® resin offers a performance profile engineered for demanding end-use environments.The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and pushbutton housings in wet, dusty and corrosive environments. StandardsProtection degree: IP66 (IEC 529) ApprovalsUL Listed types: 4, 4x, 3, 3R, 12, 13CSA Listed types: 4, 4x, 3, 3R, 12, 13NEMA Rating types: 4, 4x, 3, 3R, 12, 13

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER VM554CTK
  • TYPE Enclosure
  • CONSTRUCTION Non-Metallic
  • NEMA RATING 3, 3R, 4, 4X, 12 and 13
  • BACKPLATE PART NO. VMBP55A
  • BACKPLATE DIMENSIONS - H X W " 4.21 x 4.21
  • COVER TYPE Transparent
  • TEMPERATURE RESISTANCE (F) +280
  • TEMPERATURE RESISTANCE (C) +138
  • INSIDE WIDTH INCHES 4.69
  • INSIDE DEPTH INCHES 3.72
  • INCLUDES Knockouts
  • OUTSIDE HEIGHT INCHES 5.03
  • OUTSIDE WIDTH INCHES 5.03
  • OUTSIDE DEPTH INCHES 4.02
  • SERIES VM
  • INSIDE HEIGHT INCHES 4.69
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier Vm534ctk Vm 5" X 3" X 4" Non-Metallic Enclosure, Transparent Cover, Knockouts - Min Qty 4

Item #: B692527

Not Yet Rated

Usually ships in 2 to 5 days

$36.95

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier Vm554ctk Vm 5" X 5" X 4" Non-Metallic Enclosure, Transparent Cover, Knockouts - Min Qty 4

Vynckier Vm554ctk Vm 5" X 5" X 4" Non-Metallic Enclosure, Transparent Cover, Knockouts - Min Qty 4

Item #: WBB692298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant