Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3168503

MPN #: W-450DT+STE+PPSE

Sealer Sales® W-Series 18" Direct Heat Foot Sealer, Standing Operation, 15mm Meshed Seal Width

Product Description
Introducing our top-of-the-line W-Series Direct Heat Sealers, designed to seal a wide range of thermoplastic materials with precision and efficiency. These sealers handle various materials, including coated aluminum foil, Kraft paper, cellophane, polypropylene, poly-nylon, and even thicker options. Please note that while these sealers can tackle a multitude of materials, they are not suitable for sealing polyethylene.

With the capacity to seal materials up to an impressive 18 inches in width and 20 mils in total thickness, our W-Series sealers boast a German-manufactured thermostat, ensuring precise temperature control from 30° to 550° F (0° to 300° C). The simultaneous heating of both jaws ensures excellent heat penetration, especially when sealing thicker materials.

We understand the need for adaptability, which is why our direct heat sealers feature an adjustable work table to accommodate various sealing projects. The standard 26" pedestal stand offers a sturdy and ergonomic setup.

Safety is paramount, and that's why our W-Series sealers come equipped with protector bars around the jaws, ensuring maximum protection.

Operating our W-Series sealers is a simple! Simply set the desired temperature on the temperature controller based on your material's requirements. Just insert the material between the two sealing bars, press down on the footboard to activate sealing.

Join countless satisfied customers who have already experienced the efficiency, precision, and ease-of-use of our W-Series Direct Heat Sealers.

Features:
  • Easy to operate
  • PTFE coated jaws
  • Standing operation


PRICE
$639.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13
Width19 in
Height45 in
Weight45 lbs
Seal Length18"
Seal Width15mm
Thickness20 mil

Product Details

Assembly RequiredYes
TypeFoot Sealer
ColorWhite
SeriesW Series
Heat TypeDirect Heat
Sealing Speedup to 20
Wattage400 W
Voltage110 V
Description18" Direct Heat Foot Sealer w/ 15mm Meshed Seal Width
Package Quantity1
Manufacturers Part NumberW-450DT+STE+PPSE
BrandSealer Sales

Warranty

Warranty6 Months