Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2330530

MPN #: KF-455F

Sealer Sales KF Series 18" Foot Impulse Sealer, 5mm Seal Width

Product Description
The KF-series foot sealers are ideal for high volume poly bag and other thermoplastic sealing. The sealers are capable of sealing 15-20 bags/min. These sealers allow you to keep both hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. The timer controls the sealing time needed for different materials. Once the timer is set, it will give a consistently flat seal. When the seal is done, the signal light on the timer will turn off. The KF-series foot sealers are also available in 12" and 24" with a 5mm width seal. The sealers include a 26" pedestal, 2" base, an adjustable work table with an adjustable foot control. This product has a limited warranty of 6 months.

Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the footboard. Hold down the footboard for an additional 2-3 sec after the timer light goes off to set the seal.

Features:
  • Ideal for high volume sealing
  • Plug-in electronic time for variable control
  • All metal construction
  • No warm-up time
  • Sits on rectangular base for stability


PRICE
$525.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width16 in
Height36 in
Weight48 lbs
Seal Length18"
Seal Width5mm
Thickness16 mil

Product Details

Assembly RequiredYes
TypeFoot Sealer
Operating Speed15 - 20 Bags per Minute
ColorBlue
SeriesKF Series
Heat TypeImpulse - Single
Sealing Speedup to 20
Wattage900 W
Voltage110 V
IncludesPower Cord, 2 Extra Heating Elements
MaterialMetal
Description18" Foot Sealer w/ 5mm Seal Width
Package Quantity1
ImpulseSingle
Manufacturers Part NumberKF-455F
BrandSealer Sales

Warranty

Warranty6 mo