Mundial B5620-9E - Sandwich Knife with Blue Handle, 9" Offset, Serrated Edge - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The 9" offset sandwich knife has a handle that is elevated to allow for easy cutting of bread on a counter while also allowing the cut to be completed without banging your knuckles on the counter.
PRICE
$124.50 Sold in packages of 6 / $20.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 |
| Handle Length | 5 in |
| Blade Length | 9 in |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Description | Sandwich Knife |
| Color | Blue |
| Manufacturers Part Number | B5620-9E |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |