Mundial W5625-8 - Butcher Knife, White Handle, 8" - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
These butcher knives generally are used to cut beef but this can be used like a chef knife as well.
PRICE
$145.50 Sold in packages of 6 / $24.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 |
| Handle Length | 5 in |
| Blade Length | 8 in |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Description | Butcher Knife |
| Color | White |
| Manufacturers Part Number | W5625-8 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |