3M Scotch® H190 Box Sealing Tape Hand Dispenser For 2"W Tape - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The ergonomically designed Scotch® Box Sealing Tape Dispenser H190 has a comfortable pistol-grip and allows the operator to apply, cut, and buff tape in an easy one-hand motion. It dispenses any box sealing tape up to 2 in/48 mm wide on a 3-inch/76.2 mm core.
Our light-weight, hand-held dispenser is constructed of gray plastic and pulls apart for easy reloading. In addition to sealing, it can be used for carton sealing, box sealing, combining, reinforcing, and bundling operations.
Dispensers are indispensable, a hand-held tape dispenser is an essential tool wherever products are processed, repackaged, or prepared for distribution. Warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are just a few of the places you will find these tools. A hand-held box sealer can be found in a weight and size for nearly every production requirement.
Our light-weight, hand-held dispenser is constructed of gray plastic and pulls apart for easy reloading. In addition to sealing, it can be used for carton sealing, box sealing, combining, reinforcing, and bundling operations.
Dispensers are indispensable, a hand-held tape dispenser is an essential tool wherever products are processed, repackaged, or prepared for distribution. Warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are just a few of the places you will find these tools. A hand-held box sealer can be found in a weight and size for nearly every production requirement.
PRICE
$255.00 Sold in packages of 12 / $21.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 2 in |
| Height | 5-3/4 in |
| Min Tape Width | 2 in |
| Core Size | 3 in |
| Max Tape Width | 2 in |
Product Details
| Type | Box Sealing Tape Dispenser |
| Color | Gray |
| For Use With | Packaging Tape |
| Style | Pistol Grip |
| Material | Plastic |
| Package Quantity | 12 |
| Frame Material | Plastic |
| Manufacturers Part Number | 7000056553 |
| Brand | Scotch |