- Commonly used in cutting fabrics, upholstery, & composite materials
- Precision ground blades for sharper cutting edges & longer blade life
- Handle rings designed to comfortably fit users hands
- SET-EASY pivot adjustment easily & securely adjust to users preference
- Hot dropped forged nickel plated blades
Wiss W20 Industrial Heavy Duty Industrial Shears, 10-3/8"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/8 in |
| Weight | 0.9 |
| Length of Cut | 4-3/4 in |
| Size | 10-3/8" |
| Blade Length | 4-3/4 in |
Product Details
| Type | Industrial Shears |
| Packaging | Carded |
| Description | Shears |
| Handle Color Family | Black |
| Manufacturers Part Number | W20 |
| Blade Material | Nickel Plated |
| Brand | Wiss |