Mundial W5688-3 1/2 - Sandwich Spreader With Non-Serrated Blade, 3-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
Sandwich spreader with a 3-1/2" non-serrated blade. This tool can be used to prepare sandwiches or as a pastry tool.
PRICE
$5.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 |
| Handle Length | 3-3/4 in |
| Blade Length | 3-1/2 in |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Color | White |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Sandwich Spreader |
| Manufacturers Part Number | W5688-3 1/2 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |