Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mundial

Model # :WBB2019304

MPN #: 5158

Mundial 5158 - Cook's Fork With Curved Tines

Product Description
Mundial BP5158 - Cook's Fork With Curved Tines

Mundial 5100 Series fully forged curved tine fork. The curves allow for easy lifting of foods with minimal chance the food will fall off of the blade.

PRICE
$80.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Weight0.4 lbs
Handle Length5 in
Blade Length7 in

Product Details

Handle MaterialTriple Riveted Polyacetal Plastic
TypeForged
ColorBlack
MaterialStainless Steel
DescriptionCook's Fork
Package Quantity1
Manufacturers Part Number5158
BrandMundial

Warranty

WarrantyLifetime

Compliance & Certifications

NSF CertifiedYes