Drive Medical Walker Basket Insert, Plastic
Questions & Answers (0)
Walker Basket insert replacement. For use with all 1" folding walkers.
Specifications
Product Details
| Type | Walker Basket Insert |
| Package Quantity | 1 |
| Description | Walker Basket Insert |
| Compatible Product | Walker |
| Manufacturers Part Number | 10200B-1 |
| For Use With | Drive Medical Model # 10200B Walker Basket |
| Brand | Drive Medical |
Related Products
Cruiser III Light Weight Wheelchair with Flip Back Detachable Desk Arms, Swing-away Footrests, 20" Seat The Cruiser III Wheelchair with by Drive Medical, with various arm styles and front riggings, has a carbon steel frame that eliminates seat guides and allows for custom back inserts and accessories. The silver vein finish is attractive and easy to maintain. The precision sealed wheel bearing, in front and rear, ensure long lasting performance and reliability, while the 8" front caster wheels provide a smooth ride over most surfaces. The dual axle and removable, flip back arms make ...
These Elevating Legrests will only fit Drive Medical Bariatric Sentra Wheelchairs. They are for use with Sentra EC (STD20EC with Dual Cross Bar thru STD24EC Series), Bariatric Sentra Extra Heavy Duty (STD20 thru STD24 Series) and Sentra Reclining (STD14RB thru STD22RB Series) Wheelchairs. Features and Benefits Aluminum Footplate Chrome Extensions Tool-free Vinyl Calf Pads Product Specifications Actual Product Weight: 9.2 lbs Overall Product Height: 18" Overall Product Length: 8" Overall Product Width: 6" Primary Product Color: Chrome Primary Product Material: Steel Warranty: Limited Lifetime
E-Z Press™ inserts are threaded inserts designed for post-molding installation in either thermoset plastics or thermoplastics. A slotted design with diamond-knurled OD allows for "cold" installation with optimum torque/pull-out resistance. Cold installation of threaded inserts reduces the cost of moldings and eliminates the need to "chase" threads after molding. Important Note: Hole size requirements may vary depending on a number of factors, including material and tools. Features: Install cold with simple press-in installation Stainless steel design for greater strength and ...
Features & Benefits: Slides over the handles of your walker and holds meals, crafts, books, personal items and more Raised edges and 2 recessed cup holders prevent spills This walker tray will fit walkers measuring approximately 16 to 19 inches from handle to handle and with handles that are no longer than 11-1/2 inches in length and 1-1/2 inches wide The tray is 1 inch high, so you'd want to be sure there's enough clearance between the top of the walker and the walker cross bar to make sure the tray drops low enough to clear the hand grips Specifications: Made of lightweight plastic Tray ...
Cruiser III Light Weight Wheelchair with Flip Back Detachable Full Arms, Elevating Leg Rests, 20" Seat The Cruiser III Wheelchair with by Drive Medical, with various arm styles and front riggings, has a carbon steel frame that eliminates seat guides and allows for custom back inserts and accessories. The silver vein finish is attractive and easy to maintain. The precision sealed wheel bearing, in front and rear, ensure long lasting performance and reliability, while the 8" front caster wheels provide a smooth ride over most surfaces. The dual axle and removable, flip back arms make ...