Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2095420

MPN #: RTL100017

Drive Medical RTL100017 Walker Glide Ski, Gray, 1 Pair

Product Description
Your walker is your key to mobility, so improving its functionality makes your life easier. And adding Glide Skis from Drive Medical does just that Glide Skis are a great alternative to standard walker glides in that they are extra durable and provide smoother, quieter function. Simply install the Glide Skis on the rear tips of your walker and you'll experience the ease of "gliding" over most surfaces, indoors or outdoors.

Features and Benefits
  • Allows walker to glide easily and smoothly over most surfaces
  • Easily slides onto 1-1/8" tubing of walker
  • Tool-free installation
  • Great alternative to standard walker glides

Product Specifications
  • Actual Product Weight: 0.25 lbs
  • Overall Product Height: 5"
  • Overall Product Length: 7"
  • Overall Product Width: 7.5"
  • Primary Product Color: Gray
  • Primary Product Material: Plastic
  • Warranty: 1 Year Limited
PRICE
$9.20

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width7-1/2 in
Height5 in
Weight0.3 lbs

Product Details

TypeSki Glides
ColorGray
For Use WithDrive Medical and Most Manufacturers with 1-1/8" Diameter Walkers
MaterialPlastic
DescriptionWalker Glide Ski
Package Quantity1 Pair
Compatible ProductWalker
Manufacturers Part NumberRTL100017
BrandDrive Medical

Warranty

Warranty1 yr