Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2339174

MPN #: 510-1083-0300

DMI® Walker Tray with Two Recessed Cup Holders, Gray

Product Description
Features & Benefits:
  • Slides over the handles of your walker and holds meals, crafts, books, personal items and more
  • Raised edges and 2 recessed cup holders prevent spills
  • This walker tray will fit walkers measuring approximately 16 to 19 inches from handle to handle and with handles that are no longer than 11-1/2 inches in length and 1-1/2 inches wide
  • The tray is 1 inch high, so you'd want to be sure there's enough clearance between the top of the walker and the walker cross bar to make sure the tray drops low enough to clear the hand grips
Specifications:
  • Made of lightweight plastic
  • Tray Size: 21 x 16 x 1 inches
  • Weight Capacity: 5 lbs
  • 1-Year Limited Warranty
PRICE
$24.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21
Width16 in
Height1 in
Weight Capacity5 lbs

Product Details

TypeWalker Accessories
ColorGray
For Use WithMost Manufacturer's Walkers
MaterialPlastic
Package Quantity1
DescriptionWalker Tray with Two Cup Holders
Manufacturers Part Number510-1083-0300
BrandDMI

Warranty

Warranty1 yr