J10-808 Wall or Duct Mount Humidistat. Ranco® J10 Series are designed to regulate the relative humidity of confined spaces by cycling humidifying or dehumidifying equipment. They are designed for use as internal components for portable humidifiers and dehumidifiers, and as wall mounted humidity controls for central systems. Made from high impact plastic with a brushed gold-tone dial plate and a beige cover. A nylon sensing element provides long life and accurate humidity control. The Wall/Duct Humidistat can be wall mounted or installed directly in a cold air return duct. The Wall Mount Dehumidistat is designed to be wall mounted and can be wired in series or parallel with a 24 volt nonelectric thermostat.
Humidity Control, Humidistat, 10-60% Rel. Humidity Range
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | J10-808 |
| For Use With | Humidity |
| Voltage | 24 V |
| Description | Humidity Control Humidistat |
| Brand | Robertshaw |
Warranty
| Warranty | 1 yr |
Related Products
Perform a variety of applications with Thermo Scientific™ Forma™ environmental chambers, which can be configured for a variety of purposes and are available in multiple capacities. With a wide range of accessories and years of experience in constructing cabinets, we can construct units to match your most stringent applications. Broad Range of Features and Controls: Wide temperature range of 0° to 60°C that enhances the flexibility of the unit Relative humidity control via steam generator from above ambient to 95% at 37°C (not available w/Cat. No. 3920) ...
Make efficient use of your energy and optimize the power bill with an attic thermostat. Adjustable temperature range: 60°–120° F (16°–49° C) Galvanized steel housing Wired for fast and easy installation 15 amps UL listed The PT6 is designed to efficiently decrease attic heat and moisture, triggered by temperature changes. This not only ensures a stable temperature in the attic space but also enhances the overall performance of the forced air system. By employing this simple yet powerful control, homeowners can enjoy peace of mind while keeping their power bills at an optimal level. ...
Cross reference number: X13510606-01 The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SP155 Series and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.
The Leviton Humidity Sensor and Fan Control automatically detects excess humidity in a room and activates the ventilation fan to lessen condensation which helps reduce mold and mildew. The sensor uses a microprocessor combined with state-of-the-art digital sensing technology to continuously monitor and manage humidity levels in areas of the home prone to condensation and mildew. It features user-friendly controls to adjust sensitivity, humidity level and time-out settings. The sensor can replace a single pole switch and can be used with most bathroom or ventilation fans or fan/light ...
PECO Fan Coil Thermostat, Model TA155-046 Features: T155 manual changeover fan coil thermostat designed for use in HVAC systems with 2/4 pipe fan coil applications Handles automatic internal switching between heating and cooling Has advanced self-configuring circuitry allowing contractors to install itdirectly to input voltages from 24 to 277 VAC, 50 or 60 Hz HEAT-OFF-COOL System Switch 3-speed fan switch 1 Heat, 1 Cool Stage Accepts 24 to 277 VAC Connections: Wireleads Fan Continuous operation 5 Year Limited Warranty