Wall Guard W/Rounded Top & Bottom Edges, Rec. Plastic Clip Retainer System, 7-3/4"H x 12'L, White
Write a Review
|
Questions & Answers (0)
Product Description
Our most popular wall guard product, WG-8 offers heavy-duty impact protection for a larger surface area. WG-8C is installed with our Red-E-Clip installation clips, which provide savings in freight and installation costs over classic aluminum retainers. End Caps Not Included.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Depth | 1 in |
| Height | 7-3/4 in |
Product Details
| Type | Vinyl |
| Interior or Exterior Use | Interior |
| Color | White |
| Protection | Heavy |
| Mounting Location | Clips Are Drilled Into The Wall-Vinyl Cover Snaps Over The Clips |
| Package Quantity | 1 |
| Manufacturers Part Number | WG-8C-12-10 |
| Cover Material | Vinyl |
| Number of Mounting Clips | 10 |
| Brand | Pawling |