Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB190368

MPN #: EMABFTL8LC

Elkay Wall Mount ADA Drinking Fountain, Light Gray Granite, 2 Station, 115V, 60Hz, 5 Amp, EMABFTL8LC

Product Description
Mechanically-activated water cooler ideal for areas prone to service disruptions. Easy-to-operate front and side pushbar activation.

Features:

  • Classic design fits well in all building designs.
  • Mechanical bubbler push bars continue to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Vinyl clad finish is durable and attractive.
  • Provides refreshing, chilled water.
  • Rated for indoor use.
PRICE
$1,429.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-1/8 in
Depth18-5/8 in
Height27-3/16 in
Wall PlateNo in

Product Details

Number of Stations2 (Lower On Right)
Louver ScreenNo
MaterialVinyl/Stainless Steel
Hands Free OperationNo
Glass FillerNo
Manufacturers Part NumberEMABFTL8LC
FilterNo
Installation TypeOn Wall
Cooler/Fountain ActivationMechanical Push Bars
Foot PedalNo
BrandElkay
RefrigeratedYes
Chilling Capacity8 gal/hr
ColorLight Gray Granite
Amperage5 A
Hertz60 Hz
For Outdoor UseNo
Access PanelNo
Freeze/Frost ResistantNo
StyleBarrier Free
Voltage115 V
Vandal ResistantNo

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes