Aquaverve Bottleless Pacifik Model Commercial Cold Water Cooler W/ Filtration - Silver W/ Black Trim
Write a Review
|
Questions & Answers (0)
Product Description
Aquaverve High Flow Pacifik Commercial Bottleless Cold Water Cooler with Built-In Filtration (3,000 gallon rated capacity) - Silver with Black Trim
Extremely durable HDPE cabinet with matching cover. Compressor cooled for efficient high capacity refrigeration and whisper quiet operation.
Includes high flow faucets with double shrouded sanitary nozzles, stainless steel reservoir and adjustable cold thermostat. Requires no drain and easy install.
Also available in a bottled version for use with 3 or 5 gallon bottles See Sku: PC101B-54.
Extremely durable HDPE cabinet with matching cover. Compressor cooled for efficient high capacity refrigeration and whisper quiet operation.
Includes high flow faucets with double shrouded sanitary nozzles, stainless steel reservoir and adjustable cold thermostat. Requires no drain and easy install.
Also available in a bottled version for use with 3 or 5 gallon bottles See Sku: PC101B-54.
PRICE
$1,369.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 13-1/2 in |
| Height | 58 in |
| Weight | 45 lbs |
Product Details
| Water Temperature | Cold, Room Temperature |
| Color | Silver |
| Series | Aquaverve Pacifik |
| Filter Type | Activated Carbon and 1 Micron Sediment |
| Mounting Location | Freestanding |
| Voltage | 115 V |
| Material | HDPE w/ Stainless Reservoir |
| Manufacturers Part Number | BTLSPC101P-54 |
| Filter | Included |
| Dispenser Type | Plumbed-In |
| Brand | Aquaverve |