Wall Mount Collector Dust Control Accessories Package for UFO-40H
Write a Review
|
Questions & Answers (0)
Product Description
Optional accessories package includes 2 floor nozzles, 36" extension tube, 4" blast gate, two spring clips for wall mount storage and 4" dia. x 10 ft. flex hose.
PRICE
$355.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 40 in |
| Weight | 18 lbs |
Product Details
| Material | Plastic |
| Description | Accessories Package for UFO-40H |
| Color | Multicolor |
| Manufacturers Part Number | DC40AC |
| Brand | Kufo Seco |