Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB2137512

MPN #: WDS-150E II

Protex Wall Mount Drop Box with Electronic Lock WDS-150E II 10" x 4-1/4" x 15" Beige

Product Description
Wall-Mount Bulk Item Drop Box with Programmable Digital Lock

Features:

  • Battery operated electronic lock
  • Piano hinge
  • Drop door opening thick enough to drop keys
  • Metal baffle to protect drop opening from fishing
  • Pre-drilled mounting holes in back for wall mounting
  • Mounting hardware for wood and concrete is included
  • Reinforced double steel door to protect against prying
  • The perfect way to lock and secure cash, keys, mail, car remotes, small envelopes andmore
  • Use as a mail collection box for all out-going office mail
  • Maximum thickness of item to drop is 7/8" thick
  • Uses 3 AA batteries
  • Easy to program
  • Choose 1-8 digit code
  • External Battery override contacts lets you power the lock from the outside if thebatteries die
  • This model is used for interior use


PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth4-1/4 in
Height15 in
Weight16 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeElectronic Drop Box
ColorTan
Door TypeRight HInged Door
Deposit TypeFront Drop Hopper Load
StyleWall Mount Bulk Item Drop Box
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberWDS-150E II
BrandProtex Safe