Wall Mounted Deposit Drop Safe: Small drop box designed for cash, checks and small envelopes.
Features
- 1/2" Solid steel hinge/dead bar to prevent removal of the door
- Saw-toothed baffle to protect slot
- 1/8" Welded steel structure
- Tubular-style key lock with Double "D" configuration (can be retrofitted with other cam locks)
- Safe comes with 2 (two) keys
- Powder coated grey finish
- Anchoring hardware included
- 4 Pre-drilled anchoring holes (Bottom)
Specifications
- Exterior Dimensions: 12" (W) x 9" (H) x 5-1/2" (D)
- Interior Dimensions: 11-3/4" (W) x 8-3/4" (H) x 5-1/4" (D)
- Door Clearance: 11-3/4" (W) x 6-1/2" (H)
- Drop Opening: 11-3/4" (W) x 1/2" (H)
- Door Thickness: 1/8"
- Cubic Inches: 412
- Weight: 18 Lbs.