Metro® Wall Mount Garment Rack, 36"L x 24"W x 7-1/2"H, Sliver
Write a Review
|
Questions & Answers (0)
Product Description
Racks are designed to provide efficient storage of Cleanroom garments. Type 304 stainless steel construction throughout. Electro-polished, Type 304 stainless steel hangers are included (10 lbs. load rating per hanger). Hangers are spaced at 3" (75mm) intervals. Unique hanger capture mechanism provides theft deterrence. Open wire construction promotes laminar air flow. Load Capacity - 200 lbs.
PRICE
$1,159.00
1
1
Ships in 31 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 7-1/2 in |
Product Details
| Style | Fixed |
| Type | Wall Mount Rack |
| Class | 70 |
| Finish | Stainless |
| Material | 304 Stainless Steel |
| Line | Super Erecta |
| Color | Silver |
| Manufacturers Part Number | GRW2436S |
| Brand | Metro |