- Available in 3 sizes for cup lids ranging from 6–46 oz (180–1360ml).
- Available in single and double lid designs, front–loading provides easy and smooth access to lids.
- Brackets allow for either wall or dispenser stand mounting.
Wall Mount Lid Dispensers, 1 sleeve, 10 oz. Cups
Write a Review
|
Questions & Answers (0)
Product Description
Wall Mount Lid Dispensers are ideal for any environment where disposable lids are used. Designed for fast loading, these dispensers will keep your cup lids clean and organized.
PRICE
$89.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 3-1/2 in |
| Height | 23-1/2 in |
| Tube Length | 23-1/2 in |
Product Details
| Type | Wall-Mount Lid Dispensers |
| Cup/Lid Size | 6-10 oz. |
| Capacity | 1 sleeve |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Wall-Mount Lid Dispensers |
| Manufacturers Part Number | L3200 |
| Brand | San Jamar |