Quick Specs
- Outside Dimensions 19" x 16" x 15" High
- Inside Bowl Size 16" x 12-1/2" x 6" Deep
- Back Splash Height 9"
- Faucet Mounting Center 8"
- Faucet Mounting Holes 7/8" Dia
- Drain Opening 2"
- Finish Satin
- Strainer 1-1/2" Dia
- Duo Basket Strainer
- Wall Mounting Bracket 1/4" Dia. Mounting Holes
- (1) Wall mount sink – Model 6088
- (1) Strainer assembly with basket – Model 1010
- (1) Wall-mounting brackets – Model 1040
- (2) Support brackets with mounting bolts